Shop All Quick Change Discs
Standard Abrasives
Quick Change Disc, 3in Dia, Very Fine, TR
Mfr # 840486
Zoro # G2767515
original price:
$3.25
24% off
new price: $2.45
/ea
Sold in multiples of 25 for $61.25
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 840486
- Zoro # G2767515
- UPC # 00051115331312
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Change Surface Conditioning RC Disc |
Attaching System | TR |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | 3500-2 |
Backing Material | Scrim |
Disc Attachment Type | Type 3 |
Color | Blue |
Disc Attachment System | TR Roll-On/Off |
Max. RPM | 18,000 RPM |
Abrasive Grade | Very Fine |
Attachment Type | Roll-On/Off |
Resistance Properties | Load |
Maximum Operating Speed | 18,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Scrim, Grade Very Fine, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series 3500-2, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 20 1/2 in L, Coated/Non-Woven Blend, Aluminum Oxide, Medium, SC-BS, Maroon (7000120754)
- ALC Pressure Blaster, w/Soda Blaster, 90 lb. (40002SB)
- UNITED ABRASIVES/SAIT SAIT 50383 AO Aluminum Oxide Economical Fiber Disc, 7" x 7/8", 50 Grit, 25-Pack (50383)
- SAINT-GOBAIN ABRASIVES Norton 66261126297 Metalite Cloth Roll 2"W x 50 Yds. Aluminum Oxide P120 Grit (66261126297)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 60, PK50 (598525)
- STANDARD ABRASIVES TSM Surface Condition XD Disc, 2", PK50 (848331)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, FIN, PK50 (7000046743)
- STANDARD ABRASIVES Std Abrsvs QC TS Buff&Blend GP Dsc 84031 (7000046742)
- STANDARD ABRASIVES Quick Change Disc, 1-1/2in Dia, 100, PK100 (522307)
- STANDARD ABRASIVES TSM Buff/Blend, HP Disc, 2", A VFN, PK50 (850315)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- Standard Abrasives Quick Change Discs