Shop All Quick Change Discs
Standard Abrasives
Quick Change Disc, 3in Dia, Medium, TR
Mfr # 66000001074
Zoro # G2767558
product price: $3.25
/ea
Sold in multiples of 25 for $81.25
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000001074
- Zoro # G2767558
- UPC # 051115325076
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Change Surface Conditioning FE Disc |
Attaching System | TR |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | 3500-2 |
Backing Material | Scrim |
Style | Roll-On/Roll-Off |
Color | Maroon |
Attachment Type | Roll-On/Off |
Max. RPM | 18,000 RPM |
Abrasive Grade | Medium |
Disc Attachment System | TR Roll-On/Off |
Disc Attachment Type | Type 3 |
Maximum Operating Speed | 18,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Scrim, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series 3500-2, Maximum Operating Speed 18,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 12 Piece Plastic Bur Set Dblcut (SETM100MMPDC)
- DEWALT 4-1/2" x 3/32" x 5/8"-11 Metal Notching Wheel (DW8751)
- SCOTCH-BRITE Surface Conditioning Disc, 5in, Very Fine (7100075582)
- PFERD 5/8" Countersink BC 1041 - for Hand Deburrer (19532)
- STANDARD ABRASIVES Std Abrsvs QC TS Buff&Blend GP Dsc 84031 (7000046742)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, FIN, PK25 (7000046746)
- STANDARD ABRASIVES RCDisc, Surface Condition, Med, TSM, 3"PK100 (840435)
- STANDARD ABRASIVES Quck Change Disc, 2inD, 36, Lght Brwn, PK100 (522452)
- STANDARD ABRASIVES Quick Change Disc Pad, Medium, 0.5", PK5 (541004)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Very Fine, TR (840486)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000000779)
- Standard Abrasives Quick Change Discs