Shop All Quick Change Discs
Standard Abrasives
Quick Change Disc, 3in Dia, FIN, PK25
Mfr # 7000046746
Zoro # G9663613
product price: $51.49
/pk 25, $2.06/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 7000046746
- Zoro # G9663613
- UPC # 00051115325144
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Change Buff and Blend GP Disc |
Attaching System | TS |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 8,000 rpm |
Series | 3500-2 |
Backing Material | Cotton |
Disc Attachment System | TS/TSM Turn-On/Off |
Disc Attachment Type | Type 2 |
Max. RPM | 8,000 RPM |
Abrasive Grade | Fine |
Color | Maroon |
Attachment Type | Turn-On/Off |
Maximum Operating Speed | 8,000 RPM |
Quick Change System | TS |
Quick-Change System | TS |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cotton, Grade Fine, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TS, Series 3500-2, Maximum Operating Speed 8,000 RPM, Color Maroon, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (108559)
- SHARK INDUSTRIES 9" Resin Fiber Discs - 80 Grit 3 Pk (12837)
- CONTINENTAL ABRASIVES 2" x 1" x 1/4" Aluminum Oxide 60 Grit Mounted Flap Wheel (FW-21060)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 6" dia. (7000028482)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 80, TS, PK50 (66000223298)
- STANDARD ABRASIVES Quick Change Disc, Black, TR (66000132846)
- STANDARD ABRASIVES TSM Buff and Blend HS Disc, 2", PK50 (7100074871)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Medium, TR (66000001074)
- STANDARD ABRASIVES Quck Change Disc, 2inD, 36, Lght Brwn, PK100 (522452)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Very Fine, TR (840486)
- S&G TOOL AID QUICK CHANGE SPRING (SG94000)
- Standard Abrasives Quick Change Discs