Shop All Quick Change Discs
Standard Abrasives
Quick Change Disc, 3in Dia, 60, PK50
Mfr # 598525
Zoro # G9663954
product price: $55.65
/pk 50, $1.11/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 60
- Grade Medium
- Abrasive Material Zirconia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 598525
- Zoro # G9663954
- UPC # 00051115348365
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Cloth, Backing Weight 2-Ply, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series 3500-2, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, 4.5"x7/8", 24gr (15C452)
- STANDARD ABRASIVES Std Abrsvs QC TR Felt Polishing Dsc 8404 (840480)
- SUPERIOR ABRASIVES Flap Wheel Mtd, 1.5x1x1/4, A/O, Grit 60 (A009973)
- SCOTCH-BRITE Convolute Whl, Metal Finish, 6x1x1, MED, PK3 (7000120596)
- STANDARD ABRASIVES Quick Change Disc, 1-1/2in Dia, 100, PK100 (522307)
- STANDARD ABRASIVES TSM Buff/Blend, HP Disc, 2", A VFN, PK50 (850315)
- STANDARD ABRASIVES RCDisc, Surface Condition, Med, TSM, 3"PK100 (840435)
- STANDARD ABRASIVES Quick Change Disc Pad, Medium, 0.5", PK5 (541004)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 80, TS, PK50 (66000223298)
- STANDARD ABRASIVES TR Surface Condit, FE Disc, 2", M, PK50 (840382)
- ARC ABRASIVES QLOK-R PREDATOR AMBUSH 2" 50 (75-31652)
- Standard Abrasives Quick Change Discs