Shop All Quick Change Discs
Standard Abrasives
Quick Change Disc, 3in Dia, 36, TS, PK50
Mfr # 7100062253
Zoro # G9663771
product price: $47.79
/pk 50, $0.96/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TSM
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 7100062253
- Zoro # G9663771
- UPC # 051115324185
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight 2-Ply, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TS, Series 3500-2, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT SAIT 45053 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF3NF, 3/8" x 3/4" x 1/4", 1-Pack (45053)
- CS UNITEC Fleece Wheel, 400 Grit, 4in dia, 4-1/8in W (47415)
- NORTON ABRASIVES Gemini Mounted Point, Dia. 1 In, Shape W216 (61463624562)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 1 Sheet by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx1)
- STANDARD ABRASIVES RCDisc, Surface Condition, Med, TSM, 3"PK100 (840435)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 60, PK50 (598525)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Medium, TR (66000007147)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, FIN, PK25 (7000046746)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, PK50 (840315)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 80, TS, PK50 (66000223298)
- 3M CUBITRON Quick Change Discs, 2 In, 80, TSM, PK50 (7000045178)
- Standard Abrasives Quick Change Discs