Shop All Quick Change Discs
Standard Abrasives
Quick Change Disc, 2in Dia, Very Fine, TR
Mfr # 840389
Zoro # G2767530
product price: $1.49
/ea
Sold in multiples of 50 for $74.50
$74.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 840389
- Zoro # G2767530
- UPC # 00051115324871
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Surface Conditioning GP Disc |
Attaching System | TR |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | 3500-2 |
Backing Material | Scrim |
Abrasive Grade | Very Fine |
Color | Blue |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Max. RPM | 20,000 RPM |
Attachment Type | Roll-On/Off |
Quick Change System | TR |
Resistance Properties | Load |
Maximum Operating Speed | 20,000 RPM |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Scrim, Grade Very Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series 3500-2, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS RETAINER QUICK CHANGE (AJA3300-9)
- PFERD 4-1/2" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (61038)
- 3M Sanding Sponge, 4 7/8" L, 2 7/8" W, PK4 (9095DC-NA-4PK)
- VSM Abrasive Belt, 50 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (87774)
- STANDARD ABRASIVES Std Abrsvs QC TS Buff&Blend GP Dsc 84031 (7000046742)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Medium, TR (66000007147)
- STANDARD ABRASIVES Quick Change Disc, Black, TR (66000132846)
- STANDARD ABRASIVES TSM Buff/Blend, HP Disc, 2", A VFN, PK50 (850315)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, PK50 (840315)
- STANDARD ABRASIVES RCDisc, Surface Condition, Med, TSM, 3"PK100 (840435)
- DYNABRADE SandingStar, 4"dia., 120G, AO, Abr-Mt (93393)
- Standard Abrasives Quick Change Discs