Shop All Quick Change Discs
Standard Abrasives
Quick Change Disc, 2in Dia, Medium, TR
Mfr # 66000007147
Zoro # G2767549
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 66000007147
- Zoro # G2767549
- UPC # 051115331138
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Surface Conditioning GP Disc |
Attaching System | TR |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | 3500-2 |
Backing Material | Scrim |
Style | Roll-On/Roll-Off |
Disc Attachment System | TR Roll-On/Off |
Disc Attachment Type | Type 3 |
Max. RPM | 20,000 RPM |
Attachment Type | Roll-On/Off |
Abrasive Grade | Medium |
Color | Maroon |
Resistance Properties | Load |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Scrim, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series 3500-2, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS SL-4NF Type SL Carbide Bur Round Nose Cone for Aluminum (5428819)
- MERIT Expanding Drum, 3/4 x 1in, 17000 RPM (08834196911)
- VSM Abrasive Belt, 120 Grt, Ceramic, 37x60", PK2, Coated, 37" W, 60" L, 120 Grit, Fine, Ceramic, XK870X (284178)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, A3, XL, 60G (39464)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Medium, TR (66000001074)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, FIN, PK25 (7000046746)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, PK50 (840315)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, 60, PK50 (598525)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Very Fine, TR (840486)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, CRS, GP (66000000928)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000000704)
- Standard Abrasives Quick Change Discs