Shop All Quick Change Discs
Standard Abrasives
Quick Change Disc, 2in Dia, CRS, GP
Mfr # 66000000928
Zoro # G2767031
product price: $1.79
/ea
Sold in multiples of 50 for $89.50
$89.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TSM
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000000928
- Zoro # G2767031
- UPC # 051115324925
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Change Surface Conditioning GP Disc |
Attaching System | TSM |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | 3500-2 |
Backing Material | Scrim |
Disc Attachment System | TS/TSM Turn-On/Off |
Color | Brown |
Attachment Type | Turn-On/Off |
Disc Attachment Type | Type 2 |
Abrasive Grade | Coarse |
Max. RPM | 20,000 RPM |
Resistance Properties | Load |
Quick Change System | TS |
Maximum Operating Speed | 20,000 RPM |
Quick-Change System | TS |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Scrim, Grade Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series 3500-2, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Type S Performance Coated PREDATOR Quick-Lok Disc, 120 Grit (71-31468W)
- WEILER 2-1/2" Wire Wheel, .006" Steel Fill, 1/4" Stem (17612)
- NORTON ABRASIVES Combination Grit Waterstone, 4000/8000 (61463624336)
- FORNEY Grinding Wheel Dresser (72390)
- STANDARD ABRASIVES TSM Buff/Blend, HP Disc, 2", A VFN, PK50 (850315)
- STANDARD ABRASIVES TSM Buff and Blend HS Disc, 2", PK50 (7100074871)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, TR (840389)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Medium, TR (66000001074)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Very Fine, TR (840486)
- STANDARD ABRASIVES Quick Change Disc, Black, TR (66000132846)
- 3M Qk Change Disc, AlO, 1-1/2in, 80G, TSM, PK50 (7000119018)
- Standard Abrasives Quick Change Discs