Shop All Quick Change Discs
Standard Abrasives
Quick Change Disc, 1-1/2in Dia, 36, PK100
Mfr # 522302
Zoro # G9663884
product price: $26.15
/pk 50, $0.52/ea
$26.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TSM
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 522302
- Zoro # G9663884
- UPC # 00051115344930
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight 2-Ply, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 1 1/2 in, Quick Change System TS, Series 3500-2, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" x 11" Abrasive Sheet - Paper Backed - Silicon Carbide - 240 Grit (46932)
- WEILER 10" Medium Face Crimped Wire Wheel .014" Steel Fill 2" Arbor Hole (6160)
- VSM Abrasive Belt, 60 Grit, Ceramic, 2x36", PK10, Coated, 2" W, 36" L, 60 Grit, Medium, Ceramic, XK870X (307238)
- ZORO SELECT Carbide Bur, Cylindrical Ball Nose, 3/8 (19D827)
- STANDARD ABRASIVES Quck Change Disc, 2inD, 36, Lght Brwn, PK100 (522452)
- STANDARD ABRASIVES Quick Change Disc Pad, Medium, 0.5", PK5 (541004)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Medium, TR (66000007147)
- STANDARD ABRASIVES TR Surface Condit, FE Disc, 2", M, PK50 (840382)
- STANDARD ABRASIVES TSM Buff and Blend HS Disc, 2", PK50 (7100074871)
- STANDARD ABRASIVES Quick Change Disc, Black, TR (66000132846)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Coarse (61500313467)
- Standard Abrasives Quick Change Discs