Shop All Quick Change Discs
Standard Abrasives
Quck Change Disc, 3inD, 60, Close Coat, PK50
Mfr # 66000223280
Zoro # G9663753
product price: $45.79
/pk 50, $0.92/ea
Sold in multiples of 4 for $183.16
$183.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TSM
- Grit 60
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000223280
- Zoro # G9663753
- UPC # 051115324208
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight 2-Ply, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TS, Series 3500-2, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520305)
- NORTON ABRASIVES Dish Grinding Wheel, 10x1x1-1/4 In, AO, 54G (66253161197)
- GYROS Wire Wheel, Brass - 1" Dia. (11-84287)
- SHAVIV Deburring Tool, Steel, HSS, MB2000 Series (155-29092)
- STANDARD ABRASIVES Quick Change Disc Pad, Medium, 0.5", PK5 (541004)
- STANDARD ABRASIVES Quck Change Disc, 2inD, 36, Lght Brwn, PK100 (522452)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, TR (840389)
- STANDARD ABRASIVES Quick Change Disc, 3in Dia, Very Fine, TR (840486)
- STANDARD ABRASIVES Quick Change Disc, 2in Dia, Very Fine, PK50 (840315)
- STANDARD ABRASIVES Quick Change Disc, Black, TR (66000132846)
- MERIT Quick Change Sand Disc, 2In, 320G, TR, PK100 (69957399716)
- Standard Abrasives Quick Change Discs