Shop All Back Up Pads
Standard Abrasives
Qk Chang Dsc BU Pad, 3/4D, TS, 3/4D
Mfr # 541051
Zoro # G9664487
product price: $16.95
/ea
Sold in multiples of 5 for $84.75
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3/4 in
- Face Mounting Type TS
- Max. RPM 40,000 RPM
- Density Medium
- Vacuum Hole Design No Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 541051
- Zoro # G9664487
- UPC # 00051128905883
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 3/4 in |
Face Mounting Size | 3/4" |
Diameter | 3/4" |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Width | 3/4 in |
Overall Diameter | 3/4 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Connector Size | 1/4 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 40,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 3/4 in, Overall Diameter 3/4 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAWK INDUSTRIAL Sandblast Media Glass Bead Abrasive, 170-325 Grit Extra Fine, 50 Lb Bag (403)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 5"x5/8"-11" 40G (06F504)
- MIRKA Grip Disc, 6", P120, PK50 (23-622-120)
- FLEXOVIT DEPRESSED CENTER GRINDING WHEEL (A1203H)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 1D, TR, 1D (7000121728)
- STANDARD ABRASIVES TS Soft Disc Pad w/TA4, 3", PK5 (7000122300)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 3D, TS, 3D (7000047199)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 2D, TR, 2D (541058)
- STANDARD ABRASIVES Quick Change TS M, Disc Pad w/TA4, 1", PK5 (2558959)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, 2D (541056)
- INGERSOLL-RAND Adhesive/PSA Dsc BU Pad, 5 Hole, 5D (49096-1)
- Standard Abrasives Back Up Pads