Shop All Back Up Pads
Standard Abrasives
Qk Chang Dsc BU Pad, 1D, TR, 1D
Mfr # 7000121728
Zoro # G9664532
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 1 in
- Face Mounting Type TR
- Max. RPM 30,000 RPM
- Density Medium
- Vacuum Hole Design No Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 7000121728
- Zoro # G9664532
- UPC # 00051128905913
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 1 in |
Face Mounting Size | 1" |
Diameter | 1" |
Connector Size | 1/4 in |
Overall Width | 1 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Overall Diameter | 1 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 1 in, Overall Diameter 1 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wire Wheel Brush, Max. RPM 3000, 3/4 in. W (88414)
- WEILER 7"x 1/4" TIGER ZIRC Type 28 Grinding Wheel, Z24T, 5/8"-11 Nut (58080)
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 220G, PK5 (07660701809)
- ECONOLINE ABRASIVE PRODUCTS Econoline Blast Gun (201379)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 3/4D, TS, 3/4D (541051)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, 2D (541056)
- STANDARD ABRASIVES TS Soft Disc Pad w/TA4, 3", PK5 (7000122300)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 2D, TR, 2D (541058)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 2D, TR, 2D (546058)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 3D, TS, 3D (7000047199)
- MILWAUKEE TOOL 6" x 1/4" x 7/8" Grinding Wheel (Type 27) (49-94-6340)
- Standard Abrasives Back Up Pads