Shop All Back Up Pads
Standard Abrasives
Qk Chang Dsc Backup Pad, 3D, TS, 3D
Mfr # 541061
Zoro # G9664505
product price: $25.79
/ea
Sold in multiples of 5 for $128.95
$128.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type TS
- Max. RPM 20,000 RPM
- Density Hard
- Vacuum Hole Design No Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 541061
- Zoro # G9664505
- UPC # 00051128906231
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Diameter | 3" |
Face Mounting Size | 3" |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Overall Width | 3 in |
Connector Size | 1/4 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Diameter | 3 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 3 in, Overall Diameter 3 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING SNDNG FILE BLOCK F/TWO-HNDED SNDNG (HU5542H)
- MIRKA Foam, Grip Disc, 6", P2000 Grit, PK10 (8A-240-2000)
- CONTINENTAL ABRASIVES 1-1/2" X 1" X 1/4" Aluminum Oxide 240 Grit Mounted Flap Wheel (FW-112240)
- ZORO SELECT Sanding Sheet, 11x9 In, 180 G, SC, PK50 (071414-0)
- STANDARD ABRASIVES Quick Change TS M, Disc Pad w/TA4, 1", PK5 (2558959)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 2D, TR, 2D (541058)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 2D, TR, 2D (546058)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 1D, TR, 1D (7000121728)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 3D, TS, 3D (7000047199)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, 2D (541056)
- 3M Disc Pad Face Plate, 4.5 in D, Med, PK10 (13325)
- Standard Abrasives Back Up Pads