Shop All Back Up Pads
Standard Abrasives
Qk Chang Dsc Backup Pad, 3D, TR, 3D
Mfr # 546060
Zoro # G9664523
product price: $22.89
/ea
Sold in multiples of 5 for $114.45
$114.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3 in
- Face Mounting Type TR
- Max. RPM 20,000 RPM
- Density Medium
- Vacuum Hole Design No Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 546060
- Zoro # G9664523
- UPC # 00051128906200
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 3 in |
Face Mounting Size | 3" |
Diameter | 3" |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Diameter | 3 in |
Overall Width | 3 in |
Connector Size | 1/4 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 20,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 3 in, Overall Diameter 3 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS FIBER DISK LT 1-1/2X1/8"" (11-32154)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P320G, AlO (66261131507)
- 3M PSA Paper Disc Roll, 6in.dia., P180, PK4 (7000119555)
- VSM Abrasive Belt, 150 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 150 Grit, Very Fine, Silicon Carbide (98943)
- STANDARD ABRASIVES TS Soft Disc Pad w/TA4, 3", PK5 (7000122300)
- STANDARD ABRASIVES Quick Change TS M, Disc Pad w/TA4, 1", PK5 (2558959)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 2D, TR, 2D (541058)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 3D, TS, 3D (7000047199)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 3/4D, TS, 3/4D (541051)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 1D, TR, 1D (7000121728)
- HTI HOOK AND LOOP Backing Plate For Hi-Buff Rounded Edge Pads (VP-10T)
- Standard Abrasives Back Up Pads