Shop All Back Up Pads
Standard Abrasives
Qk Chang Dsc Backup Pad, 2D, TR, 2D
Mfr # 541058
Zoro # G9664514
Sold in multiples of 5 for $110.95
$110.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TR
- Max. RPM 30,000 RPM
- Density Hard
- Vacuum Hole Design No Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 541058
- Zoro # G9664514
- UPC # 00051128906118
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 2 in |
Diameter | 2" |
Face Mounting Size | 2" |
Overall Width | 2 in |
Overall Diameter | 2 in |
Connection Size & Type | Straight Shaft - 1/4 in |
Connector Size | 1/4 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Device Material Rubber, Density Hard, Maximum Operating Speed 25,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 2 in, Overall Diameter 2 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 8 in. Dia, AO, 60/80G, Brown (07660788277)
- CLESCO SS-048048-050A6 Spiral Coated Abrasive Sanding Sleeve 6 Pack (SS-048048-050A6)
- VSM Abrsive Belt, 400 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 400 Grit, Extra Fine, KK711X (205621)
- CGW ABRASIVES Flap Disc, 7x5/8-11, T29, Z3, XL, 40G (42772)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 3D, TS, 3D (7000047199)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, 2D (541056)
- STANDARD ABRASIVES Qk Chang Dsc Backup Pad, 2D, TR, 2D (546058)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 1D, TR, 1D (7000121728)
- STANDARD ABRASIVES Qk Chang Dsc BU Pad, 3/4D, TS, 3/4D (541051)
- STANDARD ABRASIVES TS Soft Disc Pad w/TA4, 3", PK5 (7000122300)
- DYNABRADE 6 IN HOOKFACE SANDING PAD (DYB54328)
- Standard Abrasives Back Up Pads