Shop All Adhesive Discs
Standard Abrasives
PSA Sanding Disc, No Hole, 6in Dia, 36, PK50
Mfr # 67000000850
Zoro # G9664182
product price: $86.49
/pk 50, $1.73/ea
Sold in multiples of 10 for $864.90
Free Shipping & Returns
$864.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit 36
- Vacuum Hole Design Non-Vacuum
- Abrasive Material Aluminum Oxide
- Grade Extra Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 67000000850
- Zoro # G9664182
- UPC # 051115373480
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Dia. | 6" |
Disc Diameter | 6" |
Overall Diameter | 6 in |
Details
Item | Sanding Disc |
Grit | 36 |
Vacuum Hole Design | Non-Vacuum |
Abrasive Material | Aluminum Oxide |
Grade | Extra Coarse |
Backing Material | Cloth |
Series | 3500-2 |
Abrasive Type | Coated |
Abrasive Grit | 36 |
Abrasive Grade | Extra Coarse |
Backing Weight | J |
Packaged In | CRT |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Backing Material & Wt | J Wt |
Abrasive Type - Grade - Grit | Coated - 36 / P36 |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Disc Grit | 36 |
Backing Material Weight | J |
Backing Material Type | Cloth |
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cotton, Backing Weight J, Grit 36, Overall Diameter 6 in, Series 3500-2, Number of Vacuum Holes Non-Vacuum, Grade Extra Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 1-1/4" Dia Crimped Wire Wheel, .006" Steel Fill, 1/4" Arbor Hole (15111)
- OSBORN Knot Wire Wheel Brush, 8", 0002612900 (0002612900)
- NORTON ABRASIVES Qk Change Sand Disc, 1-1/2 In D, G 150, TR (66623325050)
- DEWALT 4-1/2" x 7/8" 80G T29 XP CER FLAP DISC (DWA8282)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P180G, AlO (66261131511)
- 3M Surface Conditioning Disc, 7", Grit A Medium, Maroon (48011-00645)
- 3M PSA Disc Roll, No Hole, 5 In, P400G, PK500 (60440256562)
- 3M Adhesive/PSA Disc Backup Pad, 5" dia. (60980015634)
- NORTON CO Sanding Disc 6In 40Grit 4Pk (48911)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 240 Grit (30423T)
- UNITED ABRASIVES/SAIT PSA Disc12100xPK25 (35170)
- Standard Abrasives Adhesive Discs