Shop All Flap Wheels
Standard Abrasives
Flap Wheel Wth Shank, Shft, A/O, 1-1/2in, 80
Mfr # 66000101064
Zoro # G2767460
Sold in multiples of 10 for $83.90
$83.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/2"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 66000101064
- Zoro # G2767460
- UPC # 051115425066
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 1-1/2" |
Width | 1" |
Arbor Hole Size | 1/4" |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Face Width | 1 in |
Flap Width | 1 in |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Overall Diameter | 1 1/2 in |
Wheel Diameter x Flap Width | 1 1/2 in Dia x 1 in W |
Shank Size & Type | 1/4"-20 Threaded Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 80, Series 3500-2, Flap Width 1 in, Maximum Operating Speed 30,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 1 1/2 in, Grade Coarse, Shank Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grinding Wheel, T1, 6x1/2x1, SC, 100 G (66253440501)
- NORTON ABRASIVES Diamond Hand Pad (69014121518)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat (62176)
- ZORO SELECT Wire Wheel Brush, Crimped, Carbon Steel (66252839029)
- STANDARD ABRASIVES Flap Wheel With Shank, Shaft, A/O, 2in., 80 (66000101114)
- STANDARD ABRASIVES Buff and Blend GP Wheel, 3"x3", PK10 (7100094602)
- STANDARD ABRASIVES Flap Brush, 80 Grit, 1/4" Shank, 2" dia. (7000122221)
- STANDARD ABRASIVES Flap Brush, 80 Grit, 1/4" Shank, 3" dia. (875501)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4-20 Shank, 60G (12293)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 60G (11364)
- NORTON ABRASIVES Flap Wheel, Ceramic, 1" dia (66261151170)
- Standard Abrasives Flap Wheels