Shop All Flap Wheels
Standard Abrasives
Flap Wheel With Shank, Shaft, A/O, 2in., 80
Mfr # 66000101114
Zoro # G1960780
Sold in multiples of 10 for $105.90
$105.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 66000101114
- Zoro # G1960780
- UPC # 051115425110
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | 1/4" |
Face Width | 1 in |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4"-20 |
Flap Width | 1 in |
Overall Diameter | 2 in |
Shank Size & Type | 1/4"-20 Threaded Shank |
Wheel Diameter x Flap Width | 2 in Dia x 1 in W |
Shank Size & Type (sub-level) | 1/4"-20 Threaded-Shank |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 80, Series 3500-2, Flap Width 1 in, Maximum Operating Speed 23,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 2 in, Grade Coarse, Shank Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Quick Change Disc3CoarseBrownPK25 (77312)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, 27, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (20088)
- FINISH 1ST Hoop/Loop Disc, 6 In., 150 G, PK50 (8501035)
- REX CUT QCD Max Quick Change Disc 2" Quick Change Disc Max Type R A80 Flex (820003)
- STANDARD ABRASIVES Buff and Blend GP Wheel, 3"x3", PK10 (7100094602)
- STANDARD ABRASIVES Flap Brush, 80 Grit, 1/4" Shank, 3" dia. (875501)
- STANDARD ABRASIVES Flap Brush, 80 Grit, 1/4" Shank, 2" dia. (7000122221)
- ARC ABRASIVES 3/4" x 3/4" x 1/4" Mounted Flap Wheel, 120 Grit (11139Z54)
- NORTON ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 60G (63642502620)
- PFERD 4" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNG Type - A/O 280 Grit (46231)
- DYNABRADE Belt, Coarse, 1/2"X24" (78080)
- Standard Abrasives Flap Wheels