Shop All Flap Wheels
Standard Abrasives
Flap Wheel With Shank, 3in Dia x 1/2in W
Mfr # 66000102906
Zoro # G9664417
product price: $10.59
/ea
Sold in multiples of 10 for $105.90
$105.90
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 60
- Width 1/2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000102906
- Zoro # G9664417
- UPC # 051115426902
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1/2" |
Arbor Hole Size | 1/4" |
Face Width | 1/2 in |
Shank Size | 1/4"-20 |
Abrasive Shank Size | 1/4 in |
Overall Diameter | 3 in |
Details
Item | Flexible Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 20,000 rpm |
Mounting Type | Arbor Hole |
Series | 3500-2 |
Item - Flap Wheels | Mounted Flap Wheel |
Max. RPM | 20,000 RPM |
Shank Type | Threaded |
Abrasive Grit | 60 |
Abrasive Grade | Coarse |
Maximum Operating Speed | 20,000 RPM |
Description
Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 60, Series 3500-2, Flap Width 1/2 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Coarse, Shank Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Refill Roll, 10 ft. L x 4-1/2 in., Medium (7010362351)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.045 in Thick, 5/8"-11 Arbor Hole Size (66252842025)
- CLESCO SS-008032-036A Spiral Coated Abrasive Sanding Sleeve (SS-008032-036A)
- COBRA CARBIDE Carbide Burr, Double Cut Shape H Regular Length, SH-2, 5/16 (11067)
- STANDARD ABRASIVES Buff and Blend GP Wheel, 3"x3", PK10 (7100094602)
- STANDARD ABRASIVES Flap Brush, 80 Grit, 1/4" Shank, 2" dia. (7000122221)
- STANDARD ABRASIVES Flap Brush, 80 Grit, 1/4" Shank, 3" dia. (875501)
- STANDARD ABRASIVES Flap Wheel With Shank, Shaft, A/O, 2in., 80 (66000101114)
- PFERD 1-1/2" x 1" Mounted Flap Wheel - 1/4" Shank - Ceramic Oxide - 80 Grit (45286)
- PFERD 1-3/16" x 3/8" Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide - 240 Grit (45017)
- CONTINENTAL ABRASIVES 1" x 1" x 1/4" Nonwoven Mounted Flap Wheel Fine (FW-NW11F)
- Standard Abrasives Flap Wheels