Shop All Flap Wheels
Standard Abrasives
Flap Brush, 80 Grit, 1/4" Shank, 3" dia.
Mfr # 875501
Zoro # G5693996
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3"
- Grit 80
- Width 2"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 875501
- Zoro # G5693996
- UPC # 00051115425400
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 2" |
Arbor Hole Size | 1/4" |
Shank Size | 1/4 in |
Brush Dia. | 3" |
Abrasive Shank Size | 1/4 in |
Flap Width | 2 in |
Shank Size & Type | 1/4 in Straight Shank |
Shank Size & Type (sub-level) | 1/4 in Straight-Shank |
Overall Diameter | 3 in |
Wheel Diameter x Flap Width | 3 in Dia x 2 in W |
Description
Surface Conditioning Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Grit 80, Flap Width 2 in, Maximum Operating Speed 12,000 RPM, Shank Size 1/4 in, Overall Diameter 3 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait Depressed Center Wheel T1 Ultimate Cut 4-1/2"x .045" x 5/8-11" Blended (23321)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 3" (0002225000)
- ARC ABRASIVES Flap Wheel, AO, 3x1/2x1/4 In Shank, 40G (11362)
- 3M Paper Disc Roll, 5in.dia., P120, PK4 (7100031875)
- STANDARD ABRASIVES Flap Wheel With Shank, Shaft, A/O, 2in., 80 (66000101114)
- STANDARD ABRASIVES Flap Brush, 80 Grit, 1/4" Shank, 2" dia. (7000122221)
- STANDARD ABRASIVES Buff and Blend GP Wheel, 3"x3", PK10 (7100094602)
- ARC ABRASIVES Flap Wheel, AO, 3x1x1/4-20 Shank, 80G (12346)
- PFERD 1" x 5/8" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 80 Grit (45301)
- ARC ABRASIVES Flap Wheel, AO, 2-1/2x1x1/4 In Shank, 120G (11341)
- WEILER 3" x 1" Tiger Coated Abrasive Flap Wheel, 1/4"-20 Threaded Stem, 60AO (52621)
- Standard Abrasives Flap Wheels