Shop All Flap Wheels
Standard Abrasives
Flap Brush, 80 Grit, 1/4" Shank, 2" dia.
Mfr # 7000122221
Zoro # G5694075
product price: $18.99
/ea
Sold in multiples of 10 for $189.90
$189.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 80
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 7000122221
- Zoro # G5694075
- UPC # 00051115425431
- Country of Origin Mexico
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Arbor Hole Size | 1/4" |
Brush Dia. | 2" |
Abrasive Shank Size | 1/4 in |
Shank Size | 1/4" |
Face Width | 1 in |
Overall Diameter | 2 in |
Details
Item | Combi-Wheel |
Grit | 80 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max RPM | 15,000 rpm |
Mounting Type | Arbor Hole |
Series | Buff and Blend |
Fill Material | Aluminum Oxide |
For Use With | Straight Grinders, Flat Finishers |
Shank Type | Straight |
Item - Flap Wheels | Mounted Flap Wheel |
Abrasive Grit | 80 |
Abrasive Grade | Medium |
Max. RPM | 15,000 RPM |
Maximum Operating Speed | 15,000 RPM |
Description
Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Grit 80, Flap Width 1 in, Maximum Operating Speed 15,000 RPM, Shank Size 1/4 in, Overall Diameter 2 in, Grade Medium, Shank Type Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 12" x 3/32" Cut-Off Wheel, 1" A.H. - K - SG CHOP STEEL (64501)
- WEILER 3" Stem-Mounted Crimped Wire Radial Wheel, .014" Steel Fill, 1/4" Stem (17966)
- PFERD 1-1/2" POLINOX® Cross Buffs, 8-32 Thd. - 3 Layers, Aluminum Oxide - Fine Grade (44209)
- UNITED ABRASIVES/SAIT SAIT 81805 DA-F Handy Roll , 1" x 50 yards, 180 Grit, 1-Pack (81805)
- STANDARD ABRASIVES Flap Wheel With Shank, Shaft, A/O, 2in., 80 (66000101114)
- STANDARD ABRASIVES Buff and Blend GP Wheel, 3"x3", PK10 (7100094602)
- STANDARD ABRASIVES Flap Brush, 80 Grit, 1/4" Shank, 3" dia. (875501)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 320 Grit (45213)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4 In Shank, 80G (11235)
- CGW ABRASIVES Flap Whl, 1x1x1/4, Med, Mrn (36451)
- ARC ABRASIVES Flap Wheel, AO, 1x5/8x1/4 In Shank, 80G (11157)
- Standard Abrasives Flap Wheels