Shop All Buffing Wheels
Standard Abrasives
Cross Buff, A/O, 3/4in.
Mfr # 7000047134
Zoro # G2767180
product price: $3.79
/ea
Sold in multiples of 50 for $189.50
$189.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum oxide
- Diameter 3/4 in
- Number of Plies 2
- Application Metal Removal
- Arbor Hole 8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 7000047134
- Zoro # G2767180
- UPC # 051115371455
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 3/4 in |
Details
Item | Cross Buff |
Material | Aluminum oxide |
Number of Plies | 2 |
Application | Metal Removal |
Arbor Hole | 8-32 |
Description
Cross Buff, Number of Plies 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, Garnet, PK100 (66261101500)
- NORTON ABRASIVES Gemini Grinding Cone, 1-1/2 Dia, 2-1/2 L, 24GR, AO (61463622349)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .006 SS Wire, 1/4" Shank (82905)
- CONTINENTAL ABRASIVES 2-3/4"x5/8"-11 Crimped Wire Cup Brush - Stainless (W4-023725)
- STANDARD ABRASIVES Cross Buff, 1-1/2 X 1/2 X3, PLY, PK50 (7000046826)
- STANDARD ABRASIVES Cross Buff, A/O, 1in. (725007)
- STANDARD ABRASIVES Buff and Blend GP Wheel, A/O, 3in, PK10 (880416)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 5in, PK10 (860608)
- STANDARD ABRASIVES Buff/Blend Cross Buff HP, 1", 2-Ply, PK50 (725008)
- ZORO SELECT Buffing Wheel, Cushion Sewn, 6 In Dia. (12U098)
- DICO 6 In. x 1/2 In. Buffing Wheel (7000194)
- Standard Abrasives Buffing Wheels