Shop All Buffing Wheels
Standard Abrasives
Cross Buff, A/O, 1in.
Mfr # 725007
Zoro # G2767165
product price: $3.55
/ea
Sold in multiples of 50 for $177.50
$177.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum oxide
- Diameter 1 in
- Number of Plies 2
- Application Final Polishing
- Arbor Hole 8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 725007
- Zoro # G2767165
- UPC # 00051115330094
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 1 in |
Details
Item | Cross Buff |
Material | Aluminum oxide |
Number of Plies | 2 |
Application | Final Polishing |
Arbor Hole | 8-32 |
Description
Cross Buff, Number of Plies 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106766)
- NORTON ABRASIVES Gemini Grinding Segment, 11.25Wx2.25 In Tx8 In H (69936699712)
- PFERD 4-1/2" x 1/8 Grinding Wheel, 5/8-11 Thd. - SG INOX - Type 27 (61113)
- 3M PSA Cloth Disc 348D, 15inxNH 60 X-weight (348D)
- STANDARD ABRASIVES Cross Buff, 1-1/2 X 1/2 X3, PLY, PK50 (7000046826)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 5in, PK10 (860608)
- STANDARD ABRASIVES Buff and Blend GP Wheel, A/O, 3in, PK10 (880416)
- STANDARD ABRASIVES Cross Buff, A/O, 3/4in. (7000047134)
- STANDARD ABRASIVES Buff/Blend Cross Buff HP, 1", 2-Ply, PK50 (725008)
- WALTER SURFACE TECHNOLOGIES 4-3/4 in. x 2 x 5/8 in. Soft Buffing Drum (07T427)
- 3M Super Hogs Hair Pad, 19", PK5 (3700N 886)
- Standard Abrasives Buffing Wheels