Shop All Buffing Wheels
Standard Abrasives
Cross Buff, A/O, 1-1/2in, VFN
Mfr # 725006
Zoro # G2767199
product price: $7.35
/ea
Sold in multiples of 50 for $367.50
$367.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum oxide
- Diameter 1 1/2 in
- Number of Plies 3
- Application Grade VFN, Metal Removal
- Arbor Hole 8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 725006
- Zoro # G2767199
- UPC # 00051115330087
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 1 1/2 in |
Details
Item | Cross Buff |
Material | Aluminum oxide |
Number of Plies | 3 |
Application | Grade VFN, Metal Removal |
Arbor Hole | 8-32 |
Description
Cross Buff, Number of Plies 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843212)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Z3, Reg, 80G (42305)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Tapered Sg, 1/8"x1/8"x1/2" (01V023)
- PFERD 6" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (63056)
- STANDARD ABRASIVES Buff/Blend Cross Buff HP, 1", 2-Ply, PK50 (725008)
- STANDARD ABRASIVES Cross Buff, 1-1/2 X 1/2 X3, PLY, PK50 (7000046826)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 5in, PK10 (860608)
- STANDARD ABRASIVES Cross Buff, A/O, 3/4in. (7000047134)
- STANDARD ABRASIVES Cross Buff, A/O, 1in. (725007)
- STANDARD ABRASIVES Buff and Blend GP Wheel, A/O, 3in, PK10 (880416)
- 3M Buffing Pad 5100N, 18", Red, PK5 (5100N 695)
- Standard Abrasives Buffing Wheels