Shop All Buffing Wheels
Standard Abrasives
Cross Buff, A/O, 1-1/2in, 3 Plies
Mfr # 66000006081
Zoro # G2767171
Sold in multiples of 50 for $339.50
$339.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum oxide
- Diameter 1 1/2 in
- Number of Plies 3
- Arbor Hole 8-32
- Application Final Polishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 66000006081
- Zoro # G2767171
- UPC # 051115330070
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 1 1/2 in |
Details
Item | Cross Buff |
Material | Aluminum oxide |
Number of Plies | 3 |
Arbor Hole | 8-32 |
Application | Final Polishing |
Description
Cross Buff, Number of Plies 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122652)
- PFERD 6" x 1/8" Cut-Off Wheel, 7/8" A.H. - SG STEEL - Type 27 (63107)
- 3M Roloc Pad Mounting Spindle TR 6689 (66899)
- INNOVATIVE PRODUCTS OF AMERICA Diamond Grinding Wheel, 2" 3-In1 (IPA8120)
- STANDARD ABRASIVES Buff/Blend Cross Buff HP, 1", 2-Ply, PK50 (725008)
- STANDARD ABRASIVES Buff and Blend GP Wheel, A/O, 3in, PK10 (880416)
- STANDARD ABRASIVES Cross Buff, A/O, 3/4in. (7000047134)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 5in, PK10 (860608)
- STANDARD ABRASIVES Cross Buff, 1-1/2 X 1/2 X3, PLY, PK50 (7000046826)
- STANDARD ABRASIVES Cross Buff, A/O, 1in. (725007)
- URREA Polishing stone pads for polisher 2390 (2390B)
- Standard Abrasives Buffing Wheels