Shop All Buffing Wheels
Standard Abrasives
Cross Buff, A/O, 1-1/2in, 2 Plies
Mfr # 725012
Zoro # G2767156
Sold in multiples of 500 for $2,895.00
$2,895.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum oxide
- Diameter 1 1/2 in
- Number of Plies 2
- Application Final Polishing
- Arbor Hole 8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 725012
- Zoro # G2767156
- UPC # 00051115330117
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Diameter x Width | 1 1/2 in Dia x 1/2 in W |
Connector Size | #8-32 |
Overall Width | 1/2 in |
Description
Cross Buff, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Medium, Grit Not Applicable, Overall Diameter 1 1/2 in, Series Buff & Blend, Maximum Operating Speed 20,000 RPM, Overall Length Not Applicable, Overall Width 1/2 in, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Blue, Compatible with Grainger Part Number 34AY26, Compatible with Manufacturer Model Number 700143, Product Type Cross Buffs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Ceramic, R981 SG, Red (78072718705)
- WALTER SURFACE TECHNOLOGIES 4-1/4 in. x 2 in. x 5/8-11 Coarse Blendex Drum (07M322)
- ECONOLINE Right Glove- 33X9 (412012R)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK25 (07660700357)
- STANDARD ABRASIVES Buff and Blend GP Wheel, A/O, 3in, PK10 (880416)
- STANDARD ABRASIVES Buff/Blend Cross Buff HP, 1", 2-Ply, PK50 (725008)
- STANDARD ABRASIVES Cross Buff, 1-1/2 X 1/2 X3, PLY, PK50 (7000046826)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 5in, PK10 (860608)
- STANDARD ABRASIVES Cross Buff, A/O, 1in. (725007)
- STANDARD ABRASIVES Cross Buff, A/O, 3/4in. (7000047134)
- MIRKA Lambs Wooll, Polishing Pad, 6"x.75", PK2 (MPADLW-6)
- Standard Abrasives Buffing Wheels