Shop All Convolute Wheels
Standard Abrasives
Convolute Wheel, 8 Dia. x 2W x 3in. Arbor
Mfr # 852433
Zoro # G9664252
product price: $220.99
/ea
Sold in multiples of 2 for $441.98
Free Shipping & Returns
$441.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 8 in
- Width 2 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 852433
- Zoro # G9664252
- UPC # 00051115369933
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 2 in |
Face Width | 2 in |
Overall Diameter | 8 in |
Connector Size | 3 in |
Wheel Diameter x Face Width | 8 in Dia x 2 in W |
Details
Style | Deburring |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (7) |
Grade | Fine |
Series | LDW |
Max. RPM | 4,500 RPM |
Item | Convolute Wheel |
Application | For Light Deburring of Parts with Critical Tolerances |
Resistance Properties | Smear |
Density Rating | Hard (7) |
Wheel Density | Hard |
Maximum Operating Speed | 4,500 RPM |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (7), Grade Fine, Series LDW, Face Width 2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grt, Ceramc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, Ceramic, Red (307818)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 708756 (708756)
- TANIS BRUSH Hand Tube Brush, .008, Nylon, 1/4" dia. 10" (06163)
- DEWALT 4-1/2" x 1/8" x 7/8" masonry cutting (DW4528)
- STANDARD ABRASIVES Convolute Wheel, 8 Dia x 1/2W x 3in Arbor (66000046095)
- STANDARD ABRASIVES Convolute Wheel, 6 Dia. x 1W x1in. Arbor (854153)
- STANDARD ABRASIVES GP Plus Wheel, 6"x1"x1", 8S FIN, PK3 (853153)
- STANDARD ABRASIVES Convolute Wheel, 6 Dia. x 1W x 1in. Arbor (854193)
- NORTON ABRASIVES Convolute Wheel, 8" dia, 2,500 RPM (66261058518)
- PFERD 8" x 1/2" Convolute Wheel - 3" A.H. - A/O Coarse (MH) 8AM (48209)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046062)
- Standard Abrasives Convolute Wheels