Shop All Convolute Wheels
Standard Abrasives
Convolute Wheel, 8 Dia x 1/2W x 3in Arbor
Mfr # 66000046095
Zoro # G9664243
product price: $83.85
/ea
Sold in multiples of 4 for $335.40
Free Shipping & Returns
$335.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring
- Diameter 8 in
- Width 1/2 in
- Arbor Hole 3 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000046095
- Zoro # G9664243
- UPC # 051115370090
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 1/2 in |
Wheel Diameter x Face Width | 8 in Dia x 1/2 in W |
Face Width | 1/2 in |
Overall Diameter | 8 in |
Connector Size | 3 in |
Details
Style | Deburring |
Arbor Hole | 3 in |
Abrasive Material | Silicon Carbide |
Density | Hard (8) |
Grade | Fine |
Series | LDW |
Application | For Light Deburring of Parts with Critical Tolerances |
Max. RPM | 4,500 RPM |
Item | Convolute Wheel |
Maximum Operating Speed | 4,500 RPM |
Wheel Density | Hard |
Resistance Properties | Smear |
Density Rating | Hard (8) |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 3 in, Density Rating Hard (8), Grade Fine, Series LDW, Face Width 1/2 in, Maximum Operating Speed 4,500 RPM, Overall Diameter 8 in, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Vitrified Mounted Pt Kit, A/O, 60, Med (69083147789)
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Yellow, 5g (61463691138)
- WEILER 1-1/2" Coated Abrasive Shop Roll 240AO (65225)
- ECONOLINE Gloves (12004)
- STANDARD ABRASIVES GP Plus Wheel, 6"x1"x1", 8S FIN, PK3 (853153)
- STANDARD ABRASIVES Convolute Wheel, 6 Dia. x 1W x 1in. Arbor (854193)
- STANDARD ABRASIVES Convolute Wheel, 6 Dia. x 1W x1in. Arbor (854153)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x2x1, MED (66261007957)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 12x1x5, FN (66261055262)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000120912)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397884)
- Standard Abrasives Convolute Wheels