Shop All Convolute Wheels
Standard Abrasives
Convolute Wheel, 6 Dia. x 1W x1in. Arbor
Mfr # 854153
Zoro # G9664261
Sold in multiples of 3 for $281.67
Free Shipping & Returns
$281.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Deburring and Finishing
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 854153
- Zoro # G9664261
- UPC # 00051115324819
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Face Width | 1 in |
Wheel Diameter x Face Width | 6 in Dia x 1 in W |
Overall Diameter | 6 in |
Connector Size | 1 in |
Details
Style | Deburring and Finishing |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (9) |
Grade | Fine |
Series | GP Plus |
Item | Convolute Wheel |
Application | Used for Deburring, Blending, Finishing, Polishing and Cleaning Applications That Will Not Break Edges or Remove Metal |
Max. RPM | 6,000 RPM |
Maximum Operating Speed | 6,000 RPM |
Density Rating | Hard (9) |
Wheel Density | Hard |
Resistance Properties | Smear |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (9), Grade Fine, Series GP Plus, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Coating Coverage Open, Resistance Properties Smear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Mounted Flap Wheel, 1/4x1-1/2x1/8, 80 Grit (66261194394)
- PORTER-CABLE 2-1/2" x 14" AO 100g belt 5 pack (712401005)
- ALLWAY 4" x 1" x 2-1/2" Medium/Coarse Sandbar (MC)
- DYNABRADE Belt, Medium, 1/2"X12" (78007)
- STANDARD ABRASIVES Convolute Wheel, 8 Dia x 1/2W x 3in Arbor (66000046095)
- STANDARD ABRASIVES Convolute Wheel, 6 Dia. x 1W x 1in. Arbor (854193)
- STANDARD ABRASIVES GP Plus Wheel, 6"x1"x1", 8S FIN, PK3 (853153)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 10" dia. (7000000739)
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 6" dia. (7100088613)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100087819)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 8x1x3, MED (69957394610)
- Standard Abrasives Convolute Wheels