Shop All Abrasive Wheel Adapters
Standard Abrasives
Cartridge Roll Mandrel, 1/8in Dia x 1in L
Mfr # 710190
Zoro # G2767110
product price: $4.55
/ea
Sold in multiples of 5 for $22.75
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 1 in
- Pilot Dia. 1/8 in
- For Use With Fits all Standard Abrasives Straight Full Tapered, Half Tapered and Sidewall Cartridge Rolls
- Fits Hole 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 710190
- Zoro # G2767110
- UPC # 00051115329364
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 1 in |
Pilot Dia. | 1/8 in |
Overall Length | 2 3/4 in |
Pilot Diameter | 1/8 in |
Shank Diameter | 1/4 in |
Details
Item | Cartridge Roll Mandrel |
For Use With | Fits all Standard Abrasives Straight Full Tapered, Half Tapered and Sidewall Cartridge Rolls |
Fits Hole | 1/8 in |
Shank Type | Straight |
Compatible Abrasive Type | Cartridge Rolls |
Tool Connection | 1/4 in Straight Shank |
Mandrel Material | Plated Steel |
Pilot Dia x Pilot L x Overall L | 1/8 in Pilot Dia x 1 in Pilot L x 2 3/4 in OAL |
Description
Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Overall Length 2 3/4 in, Pilot Length 1 in, Pilot Diameter 1/8 in, Mandrel Material Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES WINDOW UNDERLAY F/41500 CABINET 5PK (AC41913)
- DYNABRADE Conversion Pad, Hook-to-Vinyl, 6" dia. (53993)
- DEWALT 4-1/2" x 7/8" 40g XP flap disc (DW8250)
- CONTINENTAL ABRASIVES 6" x 1/2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel (FW-612120)
- STANDARD ABRASIVES Cartrdg Roll Mandrl, 3/16inDia x 1-1/2inL (66000004706)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/8inDia x 3/4inL (66000004433)
- STANDARD ABRASIVES Unitized Combo Mandrel, 1/4in Shank (850029)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/4inDiax1-1/2inL (66000051442)
- STANDARD ABRASIVES A/O Straight Precision Cart Roll, PK25 (7100098789)
- STANDARD ABRASIVES Specialty Mandrel, 1/4in Shank (700143)
- 3M 3M„¢ Mini Mandrel 935 2-7/8" x 1/4" (7100009221)
- Standard Abrasives Abrasive Wheel Adapters