Shop All Abrasive Rolls
Standard Abrasives
Cartridge Roll, 3/8Dia x 1-1/2L in, 120Grt
Mfr # 707336
Zoro # G2767320
Sold in multiples of 100 for $49.00
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 707336
- Zoro # G2767320
- UPC # 00051115329142
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 3/8 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 3/8 in x 1 1/2 in |
Diameter x Length | 3/8 in Dia x 1 1/2 in L |
Overall Length | 1 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 3/8 in |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Arbor Hole | 1/8 in |
Item | Cartridge Roll |
Abrasive Grade | Medium |
Abrasive Grit | 120 / P120 |
Cartridge Roll Design | Straight |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material & Wt | Cloth |
Backing Material Type | Cloth |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Grit 120, Overall Diameter 3/8 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON BODY SUPPLY Bear Surface Disc 2 Medium 25/Box (9190)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 180 G, SC, PK100 (66254487397)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1.5x1.5, AO, 60/80 (66253263053)
- 3M CUBITRON Abrasive Cut-Off Wheel, 7/8 in Connector (90051)
- STANDARD ABRASIVES Abrasive Roll, 1-1/2"Wx150ft.L, P180G, Clth (7010369517)
- STANDARD ABRASIVES Abrasive Roll, 2" W x 150 ft.L, P180G, Clth (66000204264)
- STANDARD ABRASIVES Cartridge Roll, 1/4Dia x 1-1/2L in, 80Grit (66000232307)
- STANDARD ABRASIVES Abrasive Roll, 1" W x 150 ft. L, Cloth, P80 (706221)
- STANDARD ABRASIVES Cartridge Roll, 1/2 Dia x 1 L in., 60Grit (66000233552)
- STANDARD ABRASIVES A/O Str Cartr Roll, 3/8"x1-1/2" 100, PK100 (706044)
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- Standard Abrasives Abrasive Rolls