Shop All Abrasive Rolls
Standard Abrasives
Cartridge Roll, 3/8 Dia x 1 L in, 60Grit
Mfr # 66000233396
Zoro # G2767357
product price: $0.39
/ea
Sold in multiples of 100 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 in
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000233396
- Zoro # G2767357
- UPC # 051115328923
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 in |
Diameter | 3/8 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 3/8 in |
Overall Length | 1 in |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Arbor Hole | 1/8 in |
Item | Cartridge Roll |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Grit 60, Overall Diameter 3/8 in, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 1/2in W (88395)
- 3M Buffing Pad, 3 in. (85103)
- ZORO SELECT Fiber Disc, 7", 7/8" Hole Mount, Brown, PK25 (78072775464)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1-1/4x1.25, AO, 36/46 (66253161250)
- STANDARD ABRASIVES A/O Straight Cart Roll 707617, PK100 (707617)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 1/2", PK100 (709187)
- STANDARD ABRASIVES Abrasive Roll, 1" W x 150 ft.L, P180G, Brwn (713199)
- STANDARD ABRASIVES Abrasive Roll, 1" W x 150 ft. L, Cloth, P80 (706221)
- STANDARD ABRASIVES Cartridge Roll, 3/8 Dia x 1 L in., 120Grit (66000233362)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 1/4", PK100 (708617)
- 3M CUBITRON Sanding Disc Roll, Coated, 5" dia, 150 Grit (7100067207)
- Standard Abrasives Abrasive Rolls