Shop All Abrasive Rolls
Standard Abrasives
Cartridge Roll, 3/16in.Dia., 100Grit, A/O
Mfr # 66000235102
Zoro # G2767375
product price: $0.33
/ea
Sold in multiples of 100 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 in
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000235102
- Zoro # G2767375
- UPC # 051115328794
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 in |
Diameter | 3/16 in |
Diameter x Length | 3/16 in Dia x 1 in L |
Overall Diameter | 3/16 in |
Pilot Hole Dia x Diameter x Length | 3/32 in x 3/16 in x 1 in |
Pilot Hole Diameter | 3/32 in |
Overall Length | 1 in |
Details
Grit | 100 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Arbor Hole | 3/32 in |
Item | Cartridge Roll |
Abrasive Grit | 100 / P100 |
Abrasive Grade | Medium |
Color | Gray |
Abrasive Type - Grit | Coated - 100 / P100 |
Cartridge Roll Design | Straight |
Backing Material & Wt | Cloth |
Backing Material Type | Cloth |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 3/32 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Grit 100, Overall Diameter 3/16 in, Overall Length 1 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 9" x 11" SandWet Wet or Dry Sanding Sheets 400-Grit, PK 5 (48060)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 80, 3/8" W, 13" L, Aluminum Oxide, 80 Grit, AO/X GP (70060)
- BALDOR-RELIANCE Pair Eyeshields, GA11 (GA11)
- MERIT Flap Wheel, 1 Dia, 5/8 W, Shk 1/4, 120 (08834137102)
- STANDARD ABRASIVES A/O Straight Cart Roll, PK100 (7100080014)
- STANDARD ABRASIVES Abrasive Roll, 1" W x 150 ft.L, P180G, Brwn (713199)
- STANDARD ABRASIVES Cartridge Roll, 1/4Dia x 1-1/2L in, 80Grit (66000232307)
- STANDARD ABRASIVES Cartridge Roll, 3/8 Dia x 1 L in., 120Grit (66000233362)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 1/2", PK100 (709187)
- STANDARD ABRASIVES Abrasive Roll, 1-1/2"Wx150ft.L, P180G, Clth (7010369517)
- NORTON CO Multi-Air Cyclonic NorGrip Perforated Roll, P80C - 2.75 in. x 13 Yards (NTN-06113)
- Standard Abrasives Abrasive Rolls