Shop All Abrasive Rolls
Standard Abrasives
Cartridge Roll, 1/4in.Dia., 120Grit, A/O
Mfr # 66000232323
Zoro # G2767311
product price: $0.37
/ea
Sold in multiples of 100 for $37.00
$37.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 in
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000232323
- Zoro # G2767311
- UPC # 051115329180
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 in |
Diameter | 1/4 in |
Overall Diameter | 1/4 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 in |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Arbor Hole | 1/8 in |
Item | Cartridge Roll |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Grit 120, Overall Diameter 1/4 in, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Wheel Brush, 3", 0009900200 (0009900200)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 12 pc (310-120012)
- METABO Flap Disc 4 1/2" Original Flapper 80 7/8 T29 Fiberglass (629407000)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Coarse 15 pk (DCD050060H15G)
- STANDARD ABRASIVES Cartridge Roll, 1/2in.Dia., 120Grit, A/O (66000233578)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 1/4", PK100 (708617)
- STANDARD ABRASIVES Cartridge Roll, 3/8Dia x 1-1/2L in, 120Grt (707336)
- STANDARD ABRASIVES Cartridge Roll, 1/2 Dia x 1 L in., 60Grit (66000233552)
- STANDARD ABRASIVES Cartridge Roll, 3/8 Dia x 1 L in., 120Grit (66000233362)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, PK50 (04585)
- PFERD 3/4" x 1-1/2" Cartridge Roll, 3/16" AH - Full Taper, Aluminum Oxide 120 Grit (41876)
- Standard Abrasives Abrasive Rolls