Shop All Abrasive Rolls
Standard Abrasives
Cartridge Roll, 1/2in.Dia., 120Grit, A/O
Mfr # 66000233578
Zoro # G2767269
product price: $0.48
/ea
Sold in multiples of 100 for $48.00
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 in
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000233578
- Zoro # G2767269
- UPC # 051115339172
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 in |
Diameter | 1/2 in |
Diameter x Length | 1/2 in Dia x 1 in L |
Overall Diameter | 1/2 in |
Pilot Hole Dia x Diameter x Length | 1/8 in x 1/2 in x 1 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 in |
Details
Grit | 120 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Arbor Hole | 1/8 in |
Item | Cartridge Roll |
Abrasive Grit | 120 / P120 |
Abrasive Grade | Medium |
Backing Material & Wt | Cloth |
Abrasive Type - Grit | Coated - 120 / P120 |
Backing Material Type | Cloth |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Grit 120, Overall Diameter 1/2 in, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 120 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0120-FSx25)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67364)
- PFERD 6" x 1/4 Grinding Wheel, 7/8" A.H. - SG ALU - Type 27 (61309)
- WEILER Wolverine 3/4" Knot Wire End Brush, .020" Steel Fill, 1/4" Stem (36250)
- STANDARD ABRASIVES Abrasive Roll, 1" W x 150 ft. L, Cloth, P80 (706221)
- STANDARD ABRASIVES Cartridge Roll, 3/8 Dia x 1 L in., 120Grit (66000233362)
- STANDARD ABRASIVES A/O Straight Cart Roll 707617, PK100 (707617)
- STANDARD ABRASIVES A/O Strght Cart Roll, 3/8" 60, PK100 (703732)
- STANDARD ABRASIVES Abrasive Roll, 2" W x 150 ft.L, P180G, Clth (66000204264)
- STANDARD ABRASIVES Cartridge Roll, 1/2 Dia x 1 L in., 60Grit (66000233552)
- CLESCO DRUM KIT QLK-12 Extra Long Sanding Drum Kit with Quick Lock Style Drums (DRUM KIT QLK-12)
- Standard Abrasives Abrasive Rolls