Shop All Abrasive Rolls
Standard Abrasives
Cartridge Roll, 1/2Dia x 1-1/2L in, 80Grit
Mfr # 7100085870
Zoro # G2767287
product price: $0.62
/ea
Sold in multiples of 100 for $62.00
$62.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 1/2 in
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 7100085870
- Zoro # G2767287
- UPC # 051115329418
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 1/2 in |
Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Length | 1 1/2 in |
Overall Diameter | 1/2 in |
Details
Grit | 80 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Arbor Hole | 1/8 in |
Item | Cartridge Roll |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Grit 80, Overall Diameter 1/2 in, Overall Length 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Arbor, 6" (94021)
- FLEX-HONE TOOL BCK12 3-Piece FLEX-HONE Kit in 120 Grit Silicon Carbide (BCK12)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, TR (59364-1)
- MARCO 1-1/2" Pusher Line Kit (1006312)
- STANDARD ABRASIVES Cartridge Roll, 1/2in.Dia., 120Grit, A/O (66000233578)
- STANDARD ABRASIVES Abrasive Roll, 1" W x 150 ft. L, Cloth, P80 (706221)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 3/8", PK100 (471)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, PK50 (04585)
- STANDARD ABRASIVES Cartridge Roll, 3/8 Dia x 1 L in., 120Grit (66000233362)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 1/2", PK100 (709187)
- NORTON ABRASIVES PSA Sanding Disc Roll, 6 in Dia, P80 G (66261183815)
- Standard Abrasives Abrasive Rolls