Shop All Abrasive Rolls
Standard Abrasives
Cartridge Roll, 1/2 Dia x 1 L in., 60Grit
Mfr # 66000233552
Zoro # G2767339
product price: $0.48
/ea
Sold in multiples of 100 for $48.00
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 60
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 1 in
- Abrasive Type Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000233552
- Zoro # G2767339
- UPC # 051115339158
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Length | 1 in |
Diameter | 1/2 in |
Pilot Hole Diameter | 1/8 in |
Overall Diameter | 1/2 in |
Overall Length | 1 in |
Details
Grit | 60 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Abrasive Type | Coated |
Item | Cartridge Roll |
Arbor Hole | 1/8 in |
Cartridge Roll Design | Straight |
Description
Cartridge Roll, Cartridge Roll Design Straight, Pilot Hole Diameter 1/8 in, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cloth, Grit 60, Overall Diameter 1/2 in, Overall Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 10"x3/4"x3/4" Crimped Wire Bench Grinder Wheel - Carbon (W7-100631)
- CONTINENTAL ABRASIVES 14" x 1/8" (5/32) x 20mm Triple Reinforced High Speed Gas or Electric Abrasive Saw Blade for Metal (A7-11401291)
- DISCO Grinding Discs, 24 Grit, 2", Grn Zirc, PK25 (15100PK)
- VIRGINIA ABRASIVES Virginia Abrasives 002-08060 8 x 19.5 in. 60 Grit Sandpaper - Pack Of 50 (760614)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 3/8", PK100 (471)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, PK50 (04585)
- STANDARD ABRASIVES Abrasive Roll, 2" W x 150 ft.L, P180G, Clth (66000204264)
- STANDARD ABRASIVES A/O Straight Cart Roll, PK100 (7100080014)
- STANDARD ABRASIVES A/O Str Cartr Roll, 3/8"x1-1/2" 100, PK100 (706044)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 1/4", PK100 (708617)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 400 G (8522035)
- Standard Abrasives Abrasive Rolls