Shop All Abrasive Wheel Adapters
Standard Abrasives
Cartrdg Roll Mandrl, 3/16inDia x 1-1/2inL
Mfr # 66000004706
Zoro # G2767138
product price: $6.15
/ea
Sold in multiples of 5 for $30.75
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 1 1/2 in
- For Use With Fits all Standard Abrasives Straight Full Tapered, Half Tapered and Sidewall Cartridge Rolls
- Fits Hole 3/16 in
- Pilot Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000004706
- Zoro # G2767138
- UPC # 051115328695
- Country of Origin China
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 1 1/2 in |
Pilot Dia. | 3/16 in |
Overall Length | 3 1/2 in |
Pilot Diameter | 3/16 in |
Shank Diameter | 1/4 in |
Details
Item | Cartridge Roll Mandrel |
For Use With | Fits all Standard Abrasives Straight Full Tapered, Half Tapered and Sidewall Cartridge Rolls |
Fits Hole | 3/16 in |
Pilot Dia x Pilot L x Overall L | 3/16 in Pilot Dia x 1 1/2 in Pilot L x 3 1/2 in OAL |
Compatible Abrasive Type | Cartridge Rolls |
Tool Connection | 1/4 in Straight Shank |
Mandrel Material | Plated Steel |
Shank Type | Straight |
Description
Cartridge Roll Mandrel, Compatible Abrasive Type Cartridge Rolls, Shank Type Straight, Shank Diameter 1/4 in, Overall Length 3 1/2 in, Pilot Length 1 1/2 in, Pilot Diameter 3/16 in, Mandrel Material Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 40 Grt, Ceramc, 1/2x12", PK20, Coated, 1/2" W, 12" L, 40 Grit, Coarse, Ceramic, XK870X (291123)
- OSBORN Knot Wire Wheel Brush, 4", 0002610400 (0002610400)
- SAIT UNITED ABRASIVES 4S 5in HOOK AND LOOP 220X VAC-8 (37540)
- S AND H INDUSTRIES ALC 40069 5/32" ID Ceramic Nozzle, 25CFM@80Psi (40069)
- STANDARD ABRASIVES Unitized Combo Mandrel, 1/4in Shank (850029)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/8in Dia x 1in L (710190)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/4inDiax1-1/2inL (66000051442)
- STANDARD ABRASIVES Specialty Mandrel, 1/4in Shank (700143)
- STANDARD ABRASIVES Cartridge Roll Mandrel, 1/8inDia x 3/4inL (66000004433)
- STANDARD ABRASIVES A/O Straight Precision Cart Roll, PK25 (7100098789)
- CLIMAX METAL PRODUCTS M-14-3 Screw Lock Type Wheel Adapter with Shank (M-14-3)
- Standard Abrasives Abrasive Wheel Adapters