Shop All Electric Polishers And Buffers
Standard Abrasives
Buff and Blend HS Disc, A/O, 6in, VFN, PK10
Mfr # 66000001165
Zoro # G9664435
original price:
$63.97
11% off
new price: $56.55
/pk 10, $5.65/ea
$56.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 6 in
- Style Plain
- Arbor Hole 1/2 in
- Application Grade VFN, Precise Metal Removal
- Material Aluminum oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 66000001165
- Zoro # G9664435
- UPC # 051115325168
- Country of Origin United States
- Category Electric Polishers And Buffers
Dimensions
Diameter | 6 in |
Details
Item | Buff and Blend HS Disc |
Style | Plain |
Arbor Hole | 1/2 in |
Application | Grade VFN, Precise Metal Removal |
Material | Aluminum oxide |
Description
Buff and Blend HS Disc, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Internal Extractor, 60-160mm (1.30/10)
- RAZOR-BACK AXE SINGLE BIT 33"" 3.5# (4112000)
- EAZYPOWER Magnetic Nut Setter, SAE, 5/16" (73325/B)
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 17213 (17213)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, Med, PK10 (810710)
- FEIN Contact Roller, 2-7/8 in. dia. (69902091000)
- METABO Corded Polisher, 1900 RPM, 13 A (PE 15-20 RT)
- MILWAUKEE TOOL M18 FUEL 7” Variable Speed Polisher (2738-20)
- MAKITA 7" Backing Pad, Hook & Loop (743052-5)
- HARDIN VS5 Variable Speed Wet Grinder Polisher, 8 pc 5 Inch Diamond Polishing Pad Set (GHWV5POLSET)
- FEIN Guide Rail, Nylon (39000000497)
- Standard Abrasives Finishing Tools