Shop All Sander Polisher Accessories
Standard Abrasives
Buff and Blend GP Roll, FIN, A/O, 30 ft.
Mfr # 830016
Zoro # G9664444
product price: $146.99
/ea
Sold in multiples of 2 for $293.98
Free Shipping & Returns
$293.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 ft
- Width 6 in
- Material Aluminum oxide
- Grit Fine
- For Use With Used With Vibratory Orbital And Straight-line Sanders, To Produce Matte And Satin Finishes.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standard Abrasives
- MFR # 830016
- Zoro # G9664444
- UPC # 00051115359019
- Country of Origin United States
- Category Sander Polisher Accessories
Dimensions
Length | 30 ft |
Width | 6 in |
Details
Material | Aluminum oxide |
Grit | Fine |
Item | Buff and Blend GP Roll |
For Use With | Used With Vibratory Orbital And Straight-line Sanders, To Produce Matte And Satin Finishes. |
Description
Buff and Blend GP Roll, Grit Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Jobber Drill Bit, 3/32 in., XPM (8612238)
- VERMONT GAGE Plug Gage, Class X, 0.0477 in. dia. (141104770)
- RIDGID Drain Tray (35097)
- MAYHEW PRO Pneumatic Chisel, 6 in. L, 5/8 in. W, Steel (31972)
- 3M Finishing Pad, Foam, 8" Size (33035)
- 3M Abrasive Sheet, Foam, 70mm x 140mm Sz, PK5 (30803)
- CS UNITEC Zirconium Grndg Belt Sleeve, 150Grit, PK10 (42150)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 400 Grit (S-4WPP-400)
- SPECIALTY DIAMOND 5 Inch Diamond Polishing Pad Set (E5SET)
- SPECIALTY DIAMOND 4 Inch Diamond Wet Polishing Pad, 3mm Thick 1500 Grit (BRTW41500)
- SPECIALTY DIAMOND 7 Inch White Buffing Polishing Pad (7WBUFF)
- Standard Abrasives Sander Polisher Accessories