Shop All Abrasive Rolls
Standard Abrasives
Abrasive Roll, 1-1/2"Wx150ft.L, P180G, Clth
Mfr # 7010369517
Zoro # G9664356
original price:
$37.75
5% off
Sold in multiples of 10 for $355.50
$355.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Grit P180
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Standard Abrasives
- MFR # 7010369517
- Zoro # G9664356
- UPC # 00051115329708
- Country of Origin Mexico
- Category Abrasive Rolls
Dimensions
Width | 1-1/2" |
Length | 150 ft. |
Roll Width x Length | 1 1/2 in W x 150 ft L |
Overall Width | 1 1/2 in |
Overall Length | 150 ft |
Details
Grit | P180 |
Abrasive Material | Aluminum Oxide |
Backing Material | Cloth |
Series | 3500-2 |
Abrasive Type | Coated |
Backing Weight | J |
Item | Handy Roll |
Color | Brown |
Abrasive Grit | 180 / P180 |
Abrasive Grade | Fine |
Abrasive Type - Grit | Coated - 180 / P180 |
Backing Material Type | Cloth |
Resistance Properties | Coolants, Oil, Water |
Backing Material & Wt | J Wt Cloth |
Roll Grit | P180 |
Backing Material Weight | J |
Description
Abrasive Utility Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Color Maroon, Grit P180, Series 3500-2, Overall Length 150 ft, Overall Width 1 1/2 in, Resistance Properties Coolants, Oil, Water
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 7" x 1/8" x 5/8-11" Signature T27 Depressed Center Cutting and Grinding and Notching Wheel (A6-10701172)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 600 G, SC, PK50 (66261139360)
- ARC ABRASIVES Abrasive Roll, 1" W x 150 ft. L, 320G (73143)
- DYNABRADE Disc, 5"dia., Non-Vac, 80G0, PK100 (79941)
- STANDARD ABRASIVES A/O Straight Cart Roll 707617, PK100 (707617)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 3/8", PK100 (471)
- STANDARD ABRASIVES A/O Straight Cart Roll, PK100 (7100080014)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 1/2", PK100 (709187)
- STANDARD ABRASIVES Cartridge Roll, 1/2 Dia x 1 L in., 60Grit (66000233552)
- STANDARD ABRASIVES A/O Straight Cartridge Roll, 1/2", PK50 (713369)
- ZORO SELECT Waterproof Roll Kit, Length: 30 ft (072394-0)
- Standard Abrasives Abrasive Rolls