Shop All Drawer Slides
Standalone
200 lbs; 16 in. Full Extension Drawer Slide; Zinc
Mfr # ST1075392
Zoro # G203961808
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Standalone
- MFR # ST1075392
- Zoro # G203961808
- UPC # 739608168125
- Country of Origin China
- Category Drawer Slides
Description
Features
- Designed for use in drawers up to 42" wide
- 32mm and traditional hole pattern
- Butterfly lever release that allows for easy disconnect
- Made from cold rolled steel
- Color: Zinc
- Load Rating Capacity: 200 lbs
- Size: 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Knob Round Solid Oil Rubbed Bronze (KR114U10B)
- SPEC Disc Spring, 0.188, Steel, Belleville, PK10 (B0375030)
- SECURITRON Electromagnetic Lock, Bond Sensor (M32BD)
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 (3CUU2)
- STANDALONE 24 in. & 75 lbs Nylon Roller Stay Close Draewer Slides; Zinc (ST1075099)
- STANDALONE 200 lbs, 24 in. Full Extension Drawer Slide, Zinc (ST1075396)
- LAMP Drawer Slide, Side Mount, Full, Conv., 33/64"W (ESR-DC4513-28)
- HARDWARE RESOURCES 18" Standard Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303-50-18)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-35 (SK-35-1)
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-12)
- CSH Drawer Slide, 14 in., Side Mount, Full Extension, Soft Close, PK 20 (39.1145.14x10)
- Standalone Drawer Slides