Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 8oz., Bottle, Gravity 0.92
Mfr # 38564P
Zoro # G4017730
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 fl oz
- Sub-Category Additive
- For Use With Diesel Fuel
- Type Improver
- Flash Point (F) 142 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanadyne
- MFR # 38564P
- Zoro # G4017730
- UPC # 857123005005
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 8 fl oz |
Size | 8 oz |
Details
Item | Diesel Fuel Additive |
Sub-Category | Additive |
For Use With | Diesel Fuel |
Type | Improver |
Flash Point (F) | 142 Degrees F |
Dilution Ratio | Treats 30 gal |
Color | Amber |
Specific Gravity | 0.92 |
Appearance | Liquid |
Application | Diesel Fuel |
Container Type | Bottle |
Features | Contains no Alcohol, Meets all Engine Fuel System requirements and will not Harm Exhaust Aftertreatment Systems, Reduces Emissions, Reduces Fuel Consumption, Reduces Wear |
Compatible Engine Type | Diesel Engines |
Treatment Volume | 30 gal |
Flash Point | 142 Degrees F |
Additive Included | Cetane, Detergents |
Net Weight | 0.556 lb |
Flammability | Flammable |
Product Form | Liquid |
Series | All Season Protection |
Product Type | Fuel Additive |
Compatible Fluid Type | Diesel Fuel |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 8 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents, Features Contains no Alcohol, Meets all Engine Fuel System requirements and will not Harm Exhaust Aftertreatment Systems, Reduces Emissions, Reduces Fuel Consumption, Reduces Wear
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P550318 (P550318)
- BUYERS PRODUCTS 16x13x88 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721556)
- A & I PRODUCTS Bulb, #894, 37.5W, 12V 4" x1.5" x3.5" (A-9847313)
- WESTWARD Bottle Jack, 20 ton Lifting Capacity (787LA0)
- STANADYNE Diesel Fuel Additive, 32oz., Bottle, Gravity 0.85 (43566P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.86 (43570P)
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.86 (43572P)
- STANADYNE Diesel Fuel Additive, 55 gal., Bottle, Gravity 0.77 (38563P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.83 (38574P)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.86 (43574P)
- LUCAS OIL Fuel Additive, Amber, 1 gal. (10013)
- Stanadyne Fuel Additives