Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 8oz., Bottle, Gravity 0.86
Mfr # 43568P
Zoro # G4017651
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 fl oz
- Specific Gravity 0.86
- Sub-Category Additive
- Container Type Bottle
- Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanadyne
- MFR # 43568P
- Zoro # G4017651
- UPC # 857123005166
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 8 fl oz |
Size | 8 oz |
Details
Item | Diesel Fuel Additive |
Specific Gravity | 0.86 |
Sub-Category | Additive |
Container Type | Bottle |
Color | Amber |
For Use With | Diesel Fuel |
Flash Point (F) | 145 Degrees F |
Application | Diesel Fuel Additive |
Appearance | Liquid |
Dilution Ratio | Treats 30 gal |
Type | Improver |
Features | Corrosion Inhibiters Prevent Rust/Corrosion from Forming on Fuel System Components, Demulsifies Water for more effective Water Separation, Reduces Smoke and Particulates, Stabilizes Fuel by protecting against the formation of Gums caused by Oxidation |
Product Form | Liquid |
Product Type | Fuel Additive |
Additive Included | Cetane, Detergents |
Treatment Volume | 30 gal |
Flash Point | 145 Degrees F |
Flammability | Flammable |
Compatible Engine Type | Diesel Engines |
Net Weight | 0.5 lb |
Series | Warm Weather Blend |
Compatible Fluid Type | Diesel Fuel |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 8 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Black Power Coated Steel With Light (M436B)
- ZEP Windshield Washer, 19 oz. Size, PK12 (1048254)
- CUSTOM ACCESSORIES Pump Tire 70Psi (57773)
- ROADPRO Replacement Mounting Screws, 6mm, Plastic (RPKN-6P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.85 (43562P)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.83 (38575P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.80 (38557P)
- STANADYNE Diesel Fuel Additive, 55 gal., Bottle, Gravity 0.77 (38563P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.92 (38565P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.77 (38559P)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 64oz. (CS5058)
- Stanadyne Fuel Additives