Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 8oz., Bottle, Gravity 0.77
Mfr # 38559P
Zoro # G4017785
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Liquid
- Application Diesel, Jet Fuel, Kerosene
- For Use With Diesel, Jet fuel, Kerosene
- Flash Point (F) 136 Degrees to 140 Degrees
- Size 8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanadyne
- MFR # 38559P
- Zoro # G4017785
- UPC # 857123005050
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 8 oz |
Container Size | 8 fl oz |
Details
Item | Diesel Fuel Additive |
Appearance | Liquid |
Application | Diesel, Jet Fuel, Kerosene |
For Use With | Diesel, Jet fuel, Kerosene |
Flash Point (F) | 136 Degrees to 140 Degrees |
Color | Amber |
Type | Improver |
Container Type | Bottle |
Sub-Category | Additive |
Dilution Ratio | Treats 15 gal |
Specific Gravity | 0.77 to 0.82 |
Features | Approved by Original Equipment Manufacturers, Cleans and Protects Injectors and all Fuel System Components, Contains no Alcohol specially formulated for Ultra-Low Sulfur Diesel, Fights formation of Corrosion and Rust, Keeps Fuel Fresher |
Series | Lubricity Formula |
Compatible Fluid Type | Diesel Fuel |
Treatment Volume | 57 L |
Net Weight | 0.521 lb |
Product Type | Fuel Additive |
Compatible Engine Type | Diesel Engines |
Flammability | Flammable |
Additive Included | Demulsifies Water |
Product Form | Liquid |
Flash Point | 136 Degrees F |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 8 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Demulsifies Water
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS Cadillac Series 60 42 Hydraulic Hose, Bh4497 (BH4497)
- ILC Replacement for KUBOTA 17311-63010 STARTER (17311-63010 STARTER)
- TIMKEN Tapered Roller Bearing Cup, 522 (522)
- POWERBUILT 4000Lb Triple Lift Garage Jack (620422E)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.92 (38565P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.85 (43564P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.85 (43562P)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.86 (43574P)
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.77 (38561P)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.83 (38575P)
- STA-BIL 10 Fl. Oz. Ethanol Gas Treatment (22309)
- Stanadyne Fuel Additives