Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 64oz., Bottle, Gravity 0.86
Mfr # 43572P
Zoro # G4017636
original price:
$49.55
24% off
new price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Liquid
- Color Amber
- Specific Gravity 0.86
- Sub-Category Additive
- Size 64 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanadyne
- MFR # 43572P
- Zoro # G4017636
- UPC # 857123005180
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 64 oz |
Container Size | 64 fl oz |
Details
Item | Diesel Fuel Additive |
Appearance | Liquid |
Color | Amber |
Specific Gravity | 0.86 |
Sub-Category | Additive |
Type | Improver |
Application | Diesel Fuel Additive |
Dilution Ratio | Treats 250 gal |
Container Type | Bottle |
For Use With | Diesel Fuel |
Flash Point (F) | 145 Degrees F |
Features | Corrosion Inhibiters Prevent Rust/Corrosion from Forming on Fuel System Components, Demulsifies Water for more effective Water Separation, Reduces Smoke and Particulates, Stabilizes Fuel by protecting against the formation of Gums caused by Oxidation |
Product Form | Liquid |
Flash Point | 145 Degrees F |
Treatment Volume | 250 gal |
Product Type | Fuel Additive |
Compatible Engine Type | Diesel Engines |
Flammability | Flammable |
Compatible Fluid Type | Diesel Fuel |
Additive Included | Cetane, Detergents |
Series | Warm Weather Blend |
Net Weight | 3.983 lb |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 64 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 6 Gauge, Red, 25 ft. Spool (89-3000)
- NATIONAL OIL SEALS & BEARINGS O-Ring Pack, 008Pkg (008PKG)
- FLEXTECH Charge Air Cooler Hose, Red, 3 in. (CAC40-300 X 6)
- BATTERY TENDER Male and Female Connector (027-0004-KIT)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.77 (38559P)
- STANADYNE Diesel Fuel Additive, 32oz., Bottle, Gravity 0.85 (43566P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.85 (43562P)
- STANADYNE Diesel Fuel Additive, 55 gal., Bottle, Gravity 0.77 (38563P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.83 (38574P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.80 (38557P)
- STAR BRITE Star brite 093116 Star Tron Enzyme Fuel Treatment Super Concentrated Diesel Formula - 16 oz (093116)
- Stanadyne Fuel Additives