Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 64oz., Bottle, Gravity 0.77
Mfr # 38561P
Zoro # G4017767
original price:
$45.93
27% off
new price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Additive
- Size 64 oz
- Type Improver
- Specific Gravity 0.77 to 0.82
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanadyne
- MFR # 38561P
- Zoro # G4017767
- UPC # 857123005074
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 64 oz |
Container Size | 64 fl oz |
Details
Item | Diesel Fuel Additive |
Sub-Category | Additive |
Type | Improver |
Specific Gravity | 0.77 to 0.82 |
Container Type | Bottle |
Appearance | Liquid |
Color | Amber |
Dilution Ratio | Treats 500 gal |
For Use With | Diesel, Jet fuel, Kerosene |
Application | Diesel, Jet Fuel, Kerosene |
Flash Point (F) | 136 Degrees to 140 Degrees |
Features | Approved by Original Equipment Manufacturers, Cleans and Protects Injectors and all Fuel System Components, Contains no Alcohol specially formulated for Ultra-Low Sulfur Diesel, Fights formation of Corrosion and Rust, Keeps Fuel Fresher |
Compatible Fluid Type | Diesel Fuel |
Series | Lubricity Formula |
Product Form | Liquid |
Net Weight | 3.933 lb |
Product Type | Fuel Additive |
Additive Included | Demulsifies Water |
Flash Point | 136 Degrees F |
Compatible Engine Type | Diesel Engines |
Flammability | Flammable |
Treatment Volume | 500 gal |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 64 fl oz, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Demulsifies Water
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Protect Straight HD 12" PVC Dock Bumpers (1058-F)
- CURT Commercial Duty Forged Ball Mount, 45458 (45458)
- CURT Trailer Ball, 1"x2-1/8" Shank, Rise, 2" (40034)
- KEN-TOOL Tire Iron, Gray, Steel (T45AC)
- STANADYNE Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.83 (38576P)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.86 (43574P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.85 (43564P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.86 (43568P)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.92 (38567P)
- STANADYNE Diesel Fuel Additive, 55 gal., Bottle, Gravity 0.77 (38563P)
- LUCAS OIL Heavy Duty Oil Additive, Amber, 1 gal. (10002)
- Stanadyne Fuel Additives