Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.92
Mfr # 38568P
Zoro # G4017697
product price: $3,487.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$3,487.99
Free 30-Day Returns
Key Features
- Specific Gravity 0.92
- For Use With Diesel Fuel
- Color Amber
- Container Size 55 gal
- Type Improver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanadyne
- MFR # 38568P
- Zoro # G4017697
- UPC # 857123005043
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 55 gal |
Size | 55 gal |
Details
Item | Diesel Fuel Additive |
Specific Gravity | 0.92 |
For Use With | Diesel Fuel |
Color | Amber |
Type | Improver |
Appearance | Liquid |
Container Type | Bottle |
Dilution Ratio | Treats 27,500 gal |
Sub-Category | Additive |
Flash Point (F) | 142 Degrees F |
Application | Diesel Fuel |
Recommended Dilution | Treats 27,500 gal |
Flash Point | 142 Degrees F |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 55 gal, Recommended Dilution Treats 27,500 gal, Color Amber, Flash Point 142 Degrees F, Specific Gravity 0.92
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Motorcraft, Gl8711Rm Alternator (GL-8711-RM ALTERNATOR)
- MAIN FILTER HASTINGS HF940 Replacement/Interchange Spin-On Filter (MF0411119)
- TURTLE WAX Headlight Restoration Kit (53856)
- MAG 1 Diesel Engine Oil, 1 Gal., 15W-40 (MAG62631)
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.86 (43572P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.85 (43564P)
- STANADYNE Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.83 (38576P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.80 (38557P)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.77 (38562P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.85 (43562P)
- 303 PRODUCTS 10OZ 104 Octane Boost (10406)
- Stanadyne Fuel Additives