Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.92
Mfr # 38567P
Zoro # G4017706
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Additive
- Dilution Ratio Treats 2,500 gal
- Appearance Liquid
- Flash Point (F) 142 Degrees F
- Type Improver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanadyne
- MFR # 38567P
- Zoro # G4017706
- UPC # 857123005036
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 5 gal, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents, Features Contains no Alcohol, Meets all Engine Fuel System requirements and will not Harm Exhaust Aftertreatment Systems, Reduces Emissions, Reduces Fuel Consumption, Reduces Wear
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Conspicuity Tape, Red/White, 2"X150ft (V57203)
- SURTEK Jumper Cable Set Gauge 8 36M (107343)
- GATES Classical Section Wrapped V-Belt, A67 (A67)
- DONALDSON Air Filter, Primary Duralite, C055003 (C055003)
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.92 (38566P)
- STANADYNE Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.83 (38576P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.80 (38557P)
- STANADYNE Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.92 (38568P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.86 (43570P)
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.86 (43572P)
- MECHANIC IN A BOTTLE Mechanic In A Bottle™ Ethanol Fuel Treatment, Improver, 1 gal. (2-128-4)
- Stanadyne Fuel Additives