Shop All Fuel Additives
Stanadyne
Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.86
Mfr # 43574P
Zoro # G4017618
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Fuel
- Flash Point (F) 145 Degrees F
- Color Amber
- Size 5 gal
- Application Diesel Fuel Additive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanadyne
- MFR # 43574P
- Zoro # G4017618
- UPC # 857123005197
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Diesel Fuel Additive |
For Use With | Diesel Fuel |
Flash Point (F) | 145 Degrees F |
Color | Amber |
Application | Diesel Fuel Additive |
Sub-Category | Additive |
Specific Gravity | 0.86 |
Type | Improver |
Appearance | Liquid |
Dilution Ratio | Treats 2,500 gal |
Container Type | Bottle |
Features | Corrosion Inhibiters Prevent Rust/Corrosion from Forming on Fuel System Components, Demulsifies Water for more effective Water Separation, Reduces Smoke and Particulates, Stabilizes Fuel by protecting against the formation of Gums caused by Oxidation |
Flammability | Flammable |
Series | Warm Weather Blend |
Compatible Fluid Type | Diesel Fuel |
Treatment Volume | 2,500 gal |
Flash Point | 145 Degrees F |
Product Form | Liquid |
Net Weight | 39.05 lb |
Product Type | Fuel Additive |
Compatible Engine Type | Diesel Engines |
Additive Included | Cetane, Detergents |
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 5 gal, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Not Applicable, Color Amber, Standards Not Applicable, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Cetane, Detergents
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Charge Air Cooler Hose, Red, 4 in. (CAC40-400 X 8)
- MOTORMITE Control Cables With 2 In Black Knob 15 F Multi Purpose C, 55199 (55199)
- WIX FILTERS Air Filter, 49750 (49750)
- GATES High Capacity V-Belt(Standard) - Air Pump, 7320 (7320)
- STANADYNE Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.83 (38576P)
- STANADYNE Diesel Fuel Additive, 64oz., Bottle, Gravity 0.92 (38566P)
- STANADYNE Diesel Fuel Additive, 55 gal, Bottle, Gravity 0.92 (38568P)
- STANADYNE Diesel Fuel Additive, 16oz., Bottle, Gravity 0.85 (43564P)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.83 (38575P)
- STANADYNE Diesel Fuel Additive, 8oz., Bottle, Gravity 0.85 (43562P)
- BARS LEAKS Cooling System Repair Fluid, 16.9oz. (1150)
- Stanadyne Fuel Additives